PEW-24AB-R
Patlite Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PEW-24AB-R

Patlite Signaling Devices
In stock
Item Number
PEW-24AB-R
MFG Item Number
PEW-24AB-R
Availability

Obsolete Item No Longer Available

Product Details

Overview

Signaling Devices, Series
Item #
PEW-24AB-R
Continuous, Three-flash pattern

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PEW-24AB-R
Item Number PEW-24AB-R
Manufacturer Patlite
Family Series Patlite Signaling Devices
Visual Function Flashing, Steady Burning
Audible Function Siren
Voltage 24 VDC
Lamp Color Red
Lamp Type LED
Flash Rate/Minute 60
dB @ 10 Ft. 85 dB
IP Rating IP54
Mounting Direct
Approvals CE, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved