RFV-24F-R
Patlite Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RFV-24F-R

Patlite Signaling Devices
In stock
Item Number
RFV-24F-R
MFG Item Number
RFV-24F-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, Series
Item #
RFV-24F-R
Rotating warning light with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RFV-24F-R
Item Number RFV-24F-R
Manufacturer Patlite
Family Series Patlite Signaling Devices
Visual Function Revolving, Steady Burning
Audible Function Siren
Voltage 24 VDC
Lamp Color Red
Lamp Type LED
dB @ 10 Ft. 95 dB
IP Rating IP54
Mounting Direct
Operating Temperature 14-122 °F
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved