RT-24VF-B
Patlite Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RT-24VF-B

Patlite Signaling Devices
In stock
Item Number
RT-24VF-B
MFG Item Number
RT-24VF-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, Series
Item #
RT-24VF-B
Rotating warning light with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RT-24VF-B
Item Number RT-24VF-B
Manufacturer Patlite
Family Series Patlite Signaling Devices
Visual Function Revolving, Steady Burning
Audible Function Siren
Voltage 24 VAC
Lamp Color Blue
Lamp Type LED
dB @ 10 Ft. 105 dB
IP Rating IP23
Mounting Direct
Operating Temperature 14-122 °F
Approvals CE
RoHS No
Net Weight 4.5 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved