SKHB-12A-R
Patlite Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKHB-12A-R

Patlite Signaling Devices
In stock
Item Number
SKHB-12A-R
MFG Item Number
SKHB-12A-R
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Signaling Devices, Series
Item #
SKHB-12A-R
Rotating warning light with alarm,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SKHB-12A-R
Item Number SKHB-12A-R
Manufacturer Patlite
Family Series Patlite Signaling Devices
Visual Function Revolving, Steady Burning
Audible Function Siren
Voltage 120 VAC
Lamp Color Red
Lamp Type LED
dB @ 10 Ft. 90 dB
IP Rating IP23
Mounting Direct
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved