The store will not work correctly when cookies are disabled.
ABRR-025
Penn Union Connectors, ABRR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Manufactured from high strength cast copper alloy
- Furnished with silicon bronze bolts, nuts, and lockwashers for corrosion resistance
- Cap on tap end can be rotated to utilize two grooves which accommodate a wide range of cable conductor sizes
- Captive bolt design permits single wrench installation
- For tin plating, suffix catalog number with "‑TN"
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ABRR025 |
Item Number |
ABRR-025 |
Manufacturer |
Penn Union |
Product Series |
ABRR |
Family Series |
Penn Union Connectors, ABRR Series |
Wire Range Min |
6 sol. |
Wire Range Max |
250 kcmil |
Number of Contacts |
2 |
IPS Range |
3 |
RoHS |
Yes |
Net Weight |
0.214 lbs |
Gross Weight |
0.214 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved