The store will not work correctly when cookies are disabled.
ASRB-22350-2
Penn Union Power Distribution Blocks, ASRB Series
MFG Item Number
ASRB223502
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, ASRB Series
Aluminum Splicer/Reducer Block
- Tongue and Groove Design Enables Blocks to be Easily Assembled
- All Block Sizes Will Interlock with One Another Allowing for Custom Configurations
- Modular Design Eliminated the Need to Carry 2 and 3 Pole Blocks
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ASRB223502 |
Item Number |
ASRB-22350-2 |
Manufacturer |
Penn Union |
Product Series |
ASRB |
Family Series |
Penn Union Power Distribution Blocks, ASRB Series |
Number of Poles |
2 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
620 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
2 |
Line/Load Connection |
Box Lug/Screw |
Mounting Type |
Panel Mount |
Input Wire Range |
6 AWG-350 kcmil |
Output Wire Range |
6 AWG-350 kcmil |
Includes Cover |
No |
Composition |
Glass-Fill Polyester |
UL Compliance |
UL Recognized |
Color |
Black |
Approvals |
CSA, UR |
RoHS |
Yes |
Comments |
Cover APDB-CL available as accessory |
Net Weight |
2.48 lbs |
Gross Weight |
2.48 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved