The store will not work correctly when cookies are disabled.
BA-1515
Penn Union Terminals, BA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- For Joining Equal Sizes of Copper Tubing End to End
- Manufactured from High Strength Cast Copper Alloy
- Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BA1515 |
Item Number |
BA-1515 |
Manufacturer |
Penn Union |
Product Series |
BA |
Family Series |
Penn Union Terminals, BA Series |
Terminal Type |
Couplers |
Terminal Material |
Copper Alloy |
IPS Size |
1-1/2 " |
Bolt Size |
1/2 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved