BA-4040
Penn Union Terminals, BA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA-4040

Penn Union Terminals, BA Series
In stock
Item Number
BA-4040
MFG Item Number
BA4040
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BA Series
Item #
BA-4040
Bronze Coupler

BA Series Information

  • For Joining Equal Sizes of Copper Tubing End to End
  • Manufactured from High Strength Cast Copper Alloy
  • Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA4040
Item Number BA-4040
Manufacturer Penn Union
Product Series BA
Family Series Penn Union Terminals, BA Series
Terminal Type Couplers
Terminal Material Copper Alloy
IPS Size 4 "
Bolt Size 5/8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved