BBCU-1
Penn Union Terminals, BBCU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBCU-1

Penn Union Terminals, BBCU Series
In stock
Item Number
BBCU-1
MFG Item Number
BBCU1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BBCU Series
Item #
BBCU-1
Copper Penn-Crimps Splice

BBCU Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coded barrels are marked with die index numbers
  • Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BBCU1
Item Number BBCU-1
Manufacturer Penn Union
Product Series BBCU
Family Series Penn Union Terminals, BBCU Series
Terminal Type Barrel - Long
Wire Size 1 AWG
Wire Size (AWG) 1 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Green
Terminal Material Copper
Plating Material Tin
Wire Strip Length 1.5 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved