BCU-1/0-T
Penn Union Terminals, BCU-T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCU-1/0-T

Penn Union Terminals, BCU-T Series
In stock
Item Number
BCU-1/0-T
MFG Item Number
BCU1/0T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BCU-T Series
Item #
BCU-1/0-T
Tapered Copper Splice

BCU-T Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Tapered ends allow for easier application of insulation
  • Positive cable stops to ensure proper insertion of conductors to full depth

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCU1/0T
Item Number BCU-1/0-T
Manufacturer Penn Union
Product Series BCU-T
Family Series Penn Union Terminals, BCU-T Series
Terminal Type Barrel - Tapered
Wire Size 1/0 AWG
Wire Size (AWG) 1/0 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Wire Strip Length 1.125 "
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved