BCU-100-FL
Penn Union Terminals, BCU-FL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCU-100-FL

Penn Union Terminals, BCU-FL Series
In stock
Item Number
BCU-100-FL
MFG Item Number
BCU100FL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BCU-FL Series
Item #
BCU-100-FL
Flared Copper Penn-Crimps Splice

BCU-FL Series Information

  • Suitable for use with Class B, C, I, K, H, G, M and DLO conductors
  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Flared barrel entry provides easy cable insertion for fine stranded cables and minimizes strain during flexing and movement
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCU100FL
Item Number BCU-100-FL
Manufacturer Penn Union
Product Series BCU-FL
Family Series Penn Union Terminals, BCU-FL Series
Terminal Type Barrel - Standard
Wire Size 1,000 kcmil
Wire Size (kcmil) 1,000 kcmil
Volts 35,000 V
Color White
Wire Strip Length 2 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved