BCU-3
Penn Union Terminals, BCU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCU-3

Penn Union Terminals, BCU Series
In stock
Item Number
BCU-3
MFG Item Number
BCU3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BCU Series
Item #
BCU-3
Copper Penn-Crimps Splice

BCU Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coded barrels are marked with die index numbers
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Manufacturer Part Number BCU3
Item Number BCU-3
Manufacturer Penn Union
Product Series BCU
Family Series Penn Union Terminals, BCU Series
Terminal Type Barrel - Standard
Wire Size 3 AWG
Wire Size (AWG) 3 AWG
Volts 35,000 V
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Wire Strip Length 1 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved