BCU-4-PT
Penn Union Terminals, BCU-P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCU-4-PT

Penn Union Terminals, BCU-P Series
In stock
Item Number
BCU-4-PT
MFG Item Number
BCU4PT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BCU-P Series
Item #
BCU-4-PT
Tapered Oil Stop Copper Splice

BCU-P Series Information

  • Manufactured from high conductivity seamless copper tubing
  • Tin‑plated to inhibit corrosion
  • Beveled entry for easy cable insertion
  • Solid barrier cable stop to ensure proper insertion of conductors to full depth while providing an oil tight seal
  • Type PT has tapered ends to allow for easier application of insulation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCU4PT
Item Number BCU-4-PT
Manufacturer Penn Union
Product Series BCU-P
Family Series Penn Union Terminals, BCU-P Series
Terminal Type Barrel - Standard
Wire Size 4 AWG
Wire Size (AWG) 4 AWG
Insulated Non-Insulated
Terminal Material Copper
Plating Material Tin
Wire Strip Length 1 "
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved