BCUA-2
Penn Union Terminals, BCUA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCUA-2

Penn Union Terminals, BCUA Series
In stock
Item Number
BCUA-2
MFG Item Number
BCUA2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, BCUA Series
Item #
BCUA-2
Aluminum Penn-Crimps Splice

BCUA Series Information

  • Manufactured from high conductivity seamless aluminum tubing
  • Tin‑plated and factory prefilled with oxide inhibitor compound
  • Beveled entry for easy cable insertion
  • Positive cable stops to ensure proper insertion of conductors to full depth
  • Color coding conforms to industry standards ensuring proper die selection and providing for a faster installation
  • Connectors are marked with catalog number, wire size, die index and crimp locations
  • End caps provided to prevent foreign materials from entering and contaminating the connector prior to usage
  • Connectors are suitable for voltages up to 35 KV if taped according to accepted practices, 5 KV is the maximum voltage level in all bare splice applications

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCUA2
Item Number BCUA-2
Manufacturer Penn Union
Product Series BCUA
Family Series Penn Union Terminals, BCUA Series
Terminal Type Barrel - Standard
Wire Size 2 AWG
Wire Size (AWG) 2 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Pink
Terminal Material Aluminum
Plating Material Tin
Wire Strip Length 1.25 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved