GC-4
Penn Union Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GC-4

Penn Union Grounding
In stock
Item Number
GC-4
MFG Item Number
GC4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
GC-4
Aluminum Ground Clamp

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GC4
Item Number GC-4
Manufacturer Penn Union
Family Series Penn Union Grounding
Number of Conductors 1
Maximum Conductor Size 250 kcmil
Minimum Conductor Size 6 sol.
Material Aluminum Alloy
Compression Style Bolt Lug, Split Frame Clamp
Conductor Size Range 6 - 250 kcmil
For Use With Conduit, Pipe
Mounting Direct on Pipe
Direct Burial No
Approvals cULus
RoHS Yes
Net Weight 0.76 lbs
Gross Weight 0.76 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved