GJ-4
Penn Union Grounding, GJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GJ-4

Penn Union Grounding, GJ Series
In stock
Item Number
GJ-4
MFG Item Number
GJ4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GJ Series
Item #
GJ-4
Bronze Ground Clamp Connector

GJ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GJ4
Item Number GJ-4
Manufacturer Penn Union
Product Series GJ
Family Series Penn Union Grounding, GJ Series
Number of Conductors 2
Maximum Conductor Size 500 kcmil
Minimum Conductor Size 300 kcmil
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 300 - 500 kcmil
For Use With Flat Surface
Mounting Bolt - 1/2 "
Direct Burial Yes
Approvals cULus
RoHS Yes
Net Weight 1.424 lbs
Gross Weight 1.424 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved