GJ-6
Penn Union Grounding, GJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GJ-6

Penn Union Grounding, GJ Series
In stock
Item Number
GJ-6
MFG Item Number
GJ6
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GJ Series
Item #
GJ-6
Bronze Ground Clamp Connector

GJ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GJ6
Item Number GJ-6
Manufacturer Penn Union
Product Series GJ
Family Series Penn Union Grounding, GJ Series
Number of Conductors 2
Maximum Conductor Size 1,000 kcmil
Minimum Conductor Size 750 kcmil
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 750 - 1,000 kcmil
For Use With Flat Surface
Mounting Bolt - 5/8 "
Direct Burial Yes
Approvals cULus
RoHS Yes
Net Weight 3.14 lbs
Gross Weight 3.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved