GJS-3
Penn Union Grounding, GJS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GJS-3

Penn Union Grounding, GJS Series
In stock
Item Number
GJS-3
MFG Item Number
GJS3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GJS Series
Item #
GJS-3
Bronze Ground Clamp Connector

GJS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GJS3
Item Number GJS-3
Manufacturer Penn Union
Product Series GJS
Family Series Penn Union Grounding, GJS Series
Number of Conductors 2
Maximum Conductor Size 250 kcmil
Minimum Conductor Size 2/0 sol.
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 2/0 sol. - 250 kcmil
For Use With Flat Surface
Mounting Bolt - 1/2 "
Direct Burial Yes
Approvals cULus
RoHS Yes
Net Weight 0.751 lbs
Gross Weight 0.751 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved