GMS-3
Penn Union Grounding, GMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GMS-3

Penn Union Grounding, GMS Series
In stock
Item Number
GMS-3
MFG Item Number
GMS3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GMS Series
Item #
GMS-3
Bronze Ground Clamp Connector

GMS Series Information

  • Manufactured from High Copper Content Alloy
  • Designed to Clamp a Single Copper Conductor to a Flat Surface or 1/4" Thick Bus Bar
  • Furnished with Silicon Bronze Bolt, Nut, and Lockwasher for Corrosion Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GMS3
Item Number GMS-3
Manufacturer Penn Union
Product Series GMS
Family Series Penn Union Grounding, GMS Series
Number of Conductors 1
Maximum Conductor Size 250 kcmil
Minimum Conductor Size 2/0 sol.
Material Bronze
Compression Style Split Frame Clamp
Conductor Size Range 2/0 sol. - 250 kcmil
For Use With Flat Surface
Mounting Bolt - 1/2 "
Direct Burial Yes
Approvals cULus
RoHS No
Net Weight 0.305 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved