IISRB-250
Penn Union Terminals, IISRB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IISRB-250

Penn Union Terminals, IISRB Series
In stock
Item Number
IISRB-250
MFG Item Number
IISRB250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, IISRB Series
Item #
IISRB-250
Aluminum Black Pre-Insulated Inline

IISRB Series Information

  • Manufactured from High Strength Aluminum Alloy
  • Dual Rated for Aluminum and Copper Conductors, 600 Volt, 90 Degrees Celsius
  • Pre‑Filled with Oxide Inhibitor, Prevents Oxidation, Moisture and Contaminants from Entering Contact Area

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IISRB250
Item Number IISRB-250
Manufacturer Penn Union
Product Series IISRB
Family Series Penn Union Terminals, IISRB Series
Connection Type Mechanical
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 10 AWG-250 kcmil
Housing Material Aluminum
Sealant Type De-ox
Color Black
Water Resistant No
Direct Burial No
Corrosion Resistant No
Approvals cULus
RoHS Compliant Yes
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved