The store will not work correctly when cookies are disabled.
JC-3-CC
Penn Union Grounding, JC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Bronze Jumper Clamp Connector
- Manufactured from High Strength Copper Alloy
- Designed for use as a Ground Connector in CATV and Telecom Installations
- Furnished with Silicon Bronze Hex Washer Head Bolt
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
JC3CC |
Item Number |
JC-3-CC |
Manufacturer |
Penn Union |
Product Series |
JC |
Family Series |
Penn Union Grounding, JC Series |
Number of Conductors |
2 |
Material |
Bronze |
Compression Style |
Split Frame Clamp |
Conductor Size Range |
6 sol. |
For Use With |
CATV, Telecom |
Mounting |
N/A |
Direct Burial |
No |
RoHS |
No |
Net Weight |
0.168 lbs |
Gross Weight |
0.168 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved