SCS-2
Penn Union Grounding, SCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCS-2

Penn Union Grounding, SCS Series
In stock
Item Number
SCS-2
MFG Item Number
SCS2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SCS Series
Item #
SCS-2
Bronze Service Post Connector

SCS Series Information

  • Manufactured from High Copper Content Wrought Alloy for Maximum Conductivity
  • Designed to Ground Two Cables to Steel Structures, Bus Bars, or Transformers
  • True Hex Design for Body and Nut Simplifies Installation with Standard Socket, Box, or Open End Wrenches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCS2
Item Number SCS-2
Manufacturer Penn Union
Product Series SCS
Family Series Penn Union Grounding, SCS Series
Min Conductor Size 10 AWG
Max Conductor Size 4 AWG
Conductor Size Range 10-4 AWG
Number of Conductors 2
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 5/16-18
Approvals cULus
RoHS Yes
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved