SSS-5A1
Penn Union Grounding, SSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSS-5A1

Penn Union Grounding, SSS Series
In stock
Item Number
SSS-5A1
MFG Item Number
SSS5A1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SSS Series
Item #
SSS-5A1
Bronze Service Post Connector

SSS Series Information

  • Designed to Ground One Cable to Steel Structures, Bus Bars, or Transformers
  • Manufactured from High Copper Content Wrought for Maximum Conductivity
  • True Hex Design for Body and Nut Simplifiers Installation with Standard Socket, Box, or Open End Wrenches
  • Male Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSS5A1
Item Number SSS-5A1
Manufacturer Penn Union
Product Series SSS
Family Series Penn Union Grounding, SSS Series
Min Conductor Size 6 AWG
Max Conductor Size 1/0 AWG
Conductor Size Range 6-1/0 AWG
Number of Conductors 1
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 1/2-13
Approvals cULus
RoHS Yes
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved