VL-22017
Penn Union Terminals, VL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VL-22017

Penn Union Terminals, VL Series
In stock
Item Number
VL-22017
MFG Item Number
VL22017
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, VL Series
Item #
VL-22017
Bronze Vi-Tite Terminal Lug

VL Series Information

  • Manufactured from high strength copper alloy for maximum conductivity and corrosion resistance
  • Heavy duty terminals used for joining a wide range of copper conductors to equipment pads or bus bars
  • Bronze screw and pressure bar provide uniform clamping pressure on conductor
  • Annular serrations in conductor grooves provide improved mechanical performance
  • Inspection hole allows for visual confirmation of proper cable insertion
  • Hex head screws can be furnished on request by adding suffix "‑HH" to catalog number*
  • For tin plating, suffix catalog number with "‑TN"

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VL22017
Item Number VL-22017
Manufacturer Penn Union
Product Series VL
Family Series Penn Union Terminals, VL Series
Terminal Type One Hole Round Tongue
Wire Size 2-2/0 AWG
Wire Size (AWG) 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG
Insulated Non-Insulated
Terminal Material Copper Alloy
Approvals UL
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved