The store will not work correctly when cookies are disabled.
1/2NPT-V1-G-S-1M
In stock
Item Number
1/2NPT-V1-G-S-1M
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cables/Accessories, 913113
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
913113 |
Item Number |
1/2NPT-V1-G-S-1M |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Cordsets |
Receptacle Description |
Straight Receptacle |
Connector Class |
Micro (M12) |
Connector Configuration |
Male to Flying Leads |
Receptacle Gender |
Male |
Receptacle Angle |
Straight |
Receptacle Connector Type |
M12 |
Side 2 Connection Type |
Leads |
Number of Pins |
4 |
Mounting Type |
Front Mount |
Connector Size |
M12 x 1.00 |
Length |
1 m |
Mounting Threads |
1/2 NPT |
Number of Wires |
4 |
Maximum Voltage |
300 VAC, 300 VDC |
Current Rating |
4 A |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Approvals |
cULus |
Net Weight |
0.0992 lbs |
Gross Weight |
0.0992 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved