40FY28-020
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40FY28-020

Pepperl Fuchs Sensors
In stock
Item Number
40FY28-020
MFG Item Number
450032
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
40FY28-020
Magnetic, 450032

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 450032
Item Number 40FY28-020
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Type of Circuit NPN
Output Voltage 30 VDC
Material Polycarbonate
Operating Temperature -22-185 °F
Approvals cCSAus, CE, cULus
Net Weight 0.2271 lbs
Gross Weight 0.2271 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved