CBL-PUR-BK-03X034-100M
Pepperl Fuchs Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBL-PUR-BK-03X034-100M

Pepperl Fuchs Wire & Cable
In stock
Item Number
CBL-PUR-BK-03X034-100M
MFG Item Number
239212
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
CBL-PUR-BK-03X034-100M
Cables/Connectors, 239212

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 239212
Item Number CBL-PUR-BK-03X034-100M
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Wire & Cable
Number of Conductors 3
Conductor Type Stranded
Jacket Color Black
Voltage Rating 300 V
Temperature Rating -13-176 °F
Insulation Material PUR
Outer Diameter 0.16 "
Length 382 '
Approvals UL
Net Weight 5.322 lbs
Gross Weight 5.322 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved