CBL-PUR-BK-16X0503X10050M
Pepperl Fuchs Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBL-PUR-BK-16X0503X10050M

Pepperl Fuchs Wire & Cable
In stock
Item Number
CBL-PUR-BK-16X0503X10050M
MFG Item Number
199611
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
CBL-PUR-BK-16X0503X10050M
Cables/Accessories, 199611

Series Information

Specifications

Specifications
Manufacturer Part Number 199611
Item Number CBL-PUR-BK-16X0503X10050M
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Wire & Cable
Number of Conductors 19
Jacket Color Black
Voltage Rating 300 V
Temperature Rating -13-176 °F
Shielding Shielded
Insulation Material PUR
Outer Diameter 0.45 "
Length 164 '
Net Weight 20.6838 lbs
Gross Weight 20.6838 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved