CG.AR.NPT1-1/4.SS.C.28K01
Pepperl Fuchs Cable Entries, CG.AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CG.AR.NPT1-1/4.SS.C.28K01

Pepperl Fuchs Cable Entries, CG.AR Series
In stock
Item Number
CG.AR.NPT1-1/4.SS.C.28K01
MFG Item Number
291433
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CG.AR Series
Item #
CG.AR.NPT1-1/4.SS.C.28K01
Cable Gland, Stainless Steel,

CG.AR Series Information

  • For Armored Cables
  • Degree of Protection IP66/IP68, UL Type 4x
  • Brass Nickel‑Plated

Specifications

Specifications
Manufacturer Part Number 291433
Item Number CG.AR.NPT1-1/4.SS.C.28K01
Manufacturer Pepperl Fuchs
Product Series CG.AR
Family Series Pepperl Fuchs Cable Entries, CG.AR Series
Hub Size 1-1/4 NPT
Number of Cables 1
Cable Style Armored
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Minimum Cable Diameter (in) 0.91 "
Maximum Cable Diameter (in) 1.3 "
Minimum Cable Diameter (mm) 23.11 mm
Maximum Cable Diameter (mm) 33.02 mm
Cable Diameter (in) 0.91-1.3 "
Cable Diameter (mm) 23.11-33.02 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Stainless Steel
IP Rating IP66, IP68
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 1.3956 lbs
Gross Weight 1.6756 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved