CG.AR.NPT1.SS.C.26.K01
Pepperl Fuchs Cable Entries, CG.AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CG.AR.NPT1.SS.C.26.K01

Pepperl Fuchs Cable Entries, CG.AR Series
In stock
Item Number
CG.AR.NPT1.SS.C.26.K01
MFG Item Number
291431
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CG.AR Series
Item #
CG.AR.NPT1.SS.C.26.K01
Cable Gland, Stainless Steel,

CG.AR Series Information

  • For Armored Cables
  • Degree of Protection IP66/IP68, UL Type 4x
  • Brass Nickel‑Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 291431
Item Number CG.AR.NPT1.SS.C.26.K01
Manufacturer Pepperl Fuchs
Product Series CG.AR
Family Series Pepperl Fuchs Cable Entries, CG.AR Series
Hub Size 1 NPT
Number of Cables 1
Cable Style Armored
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Minimum Cable Diameter (in) 0.53 "
Maximum Cable Diameter (in) 0.83 "
Minimum Cable Diameter (mm) 13.46 mm
Maximum Cable Diameter (mm) 21.08 mm
Cable Diameter (in) 0.53-0.83 "
Cable Diameter (mm) 13.46-21.08 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Stainless Steel
IP Rating IP66, IP68
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 1.0231 lbs
Gross Weight 1.2281 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved