CG.AR.NPT3/4.SS.C.21.K01
Pepperl Fuchs Cable Entries, CG.AR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CG.AR.NPT3/4.SS.C.21.K01

Pepperl Fuchs Cable Entries, CG.AR Series
In stock
Item Number
CG.AR.NPT3/4.SS.C.21.K01
MFG Item Number
291429
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CG.AR Series
Item #
CG.AR.NPT3/4.SS.C.21.K01
Cable Gland, Stainless Steel,

CG.AR Series Information

  • For Armored Cables
  • Degree of Protection IP66/IP68, UL Type 4x
  • Brass Nickel‑Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 291429
Item Number CG.AR.NPT3/4.SS.C.21.K01
Manufacturer Pepperl Fuchs
Product Series CG.AR
Family Series Pepperl Fuchs Cable Entries, CG.AR Series
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Armored
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Minimum Cable Diameter (in) 0.39 "
Maximum Cable Diameter (in) 0.61 "
Minimum Cable Diameter (mm) 9.91 mm
Maximum Cable Diameter (mm) 15.49 mm
Cable Diameter (in) 0.39-0.61 "
Cable Diameter (mm) 9.91-15.49 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Stainless Steel
IP Rating IP66, IP68
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.5094 lbs
Gross Weight 0.6106 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved