CG.NA.M12.SS.C.16
Pepperl Fuchs Cable Entries, CG.NA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CG.NA.M12.SS.C.16

Pepperl Fuchs Cable Entries, CG.NA Series
In stock
Item Number
CG.NA.M12.SS.C.16
MFG Item Number
288757
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, CG.NA Series
Item #
CG.NA.M12.SS.C.16
Cable Gland, Stainless Steel,

CG.NA Series Information

  • For Cables without Armor
  • Degree of Protection IP66/IP68, UL Type 4x
  • Brass Nickel‑Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 288757
Item Number CG.NA.M12.SS.C.16
Manufacturer Pepperl Fuchs
Product Series CG.NA
Family Series Pepperl Fuchs Cable Entries, CG.NA Series
Hub Size M12
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Minimum Cable Diameter (in) 0.16 "
Maximum Cable Diameter (in) 0.31 "
Minimum Cable Diameter (mm) 4.06 mm
Maximum Cable Diameter (mm) 7.87 mm
Cable Diameter (in) 0.16-0.31 "
Cable Diameter (mm) 4.06-7.87 mm
Grip Type Bushing Grip
Composition Metallic
Material Stainless Steel
IP Rating IP66, IP68
Hazardous Rated Yes
Approvals CSA, UL
Comments Cable Gland ONLY - Washer Gasker/Locknut/Earth Tag/Shroud PVC included with .K## suffix
Net Weight 0.1238 lbs
Gross Weight 0.1413 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved