DOORSCAN-OS-1P-1200
Pepperl Fuchs Light Curtains, DOORSCAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DOORSCAN-OS-1P-1200

Pepperl Fuchs Light Curtains, DOORSCAN Series
In stock
Item Number
DOORSCAN-OS-1P-1200
MFG Item Number
299665
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, DOORSCAN Series
Item #
DOORSCAN-OS-1P-1200
Photoelectric (Doors, Gates,

DOORSCAN Series Information

  • Moving presence sensor for automatic doors
  • SIL 2,certified in accordance with DIN 18650/EN 16005
  • Exceptional detection reliability
  • Reliable operation with all floor coverings
  • Complete protection up to the wall without sensor shutoff
  • Additional protection of the main and secondary closing edges
  • Tool‑free module mounting using snap‑in mechanism
  • Switchable NPN or PNP outputs
DoorScan is a presence sensor for automatic revolving doors.It uses active infrared technology to perform background evaluation.The sensor is suitable for mobile or stationary mounting.Because the emitter and receiver module can be repositioned freely,the field of view can also be adjusted to fit the door width.An interface controls both sides of the door and establishes the link to the door controller.DoorScan meets the requirements of DIN 18650 and is a safety system fulfilling PL d in accordance with DIN EN ISO 13849‑1 used in conjunction with a secure door controller that generates and evaluates the test signals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 299665
Item Number DOORSCAN-OS-1P-1200
Manufacturer Pepperl Fuchs
Product Series DOORSCAN
Family Series Pepperl Fuchs Light Curtains, DOORSCAN Series
Safety Rated No
Supply Voltage 24 VDC
Resolution 10 Beam
Operating Range 0-1.5 m
Response Time 50 ms
Connection Cable with Plug-in Terminal
IP Rating IP54
Approvals CE, TUV
Net Weight 3.3069 lbs
Gross Weight 3.3069 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved