DT3P-G-BK3M-PUR-O1
Pepperl Fuchs Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT3P-G-BK3M-PUR-O1

Pepperl Fuchs Cordsets
In stock
Item Number
DT3P-G-BK3M-PUR-O1
MFG Item Number
305284
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
DT3P-G-BK3M-PUR-O1
Cables/Connectors, 305284

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305284
Item Number DT3P-G-BK3M-PUR-O1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Cordsets
Cable Type PUR
Number of Pins 3
Connector Type Straight Plug
Connector Configuration Male to Flying Leads
Cable Color Black
Current Rating 8 A
Connector Size Deutsch
Length 3 m
Connector Class Deutsch
Number of Wires 3
Temperature Range (C) -40-125 °C
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector Deutsch
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cULus
Net Weight 0.2299 lbs
Gross Weight 0.2299 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved