DT4S-G-BK1.5M-PUR-O1DT4PG
Pepperl Fuchs Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT4S-G-BK1.5M-PUR-O1DT4PG

Pepperl Fuchs Cordsets
In stock
Item Number
DT4S-G-BK1.5M-PUR-O1DT4PG
MFG Item Number
305294
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
DT4S-G-BK1.5M-PUR-O1DT4PG
Cables/Connectors, 305294

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305294
Item Number DT4S-G-BK1.5M-PUR-O1DT4PG
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Cordsets
Cable Type PUR
Number of Pins 4
Connector Type Straight Plug
Connector Configuration Male to Female
Maximum Voltage 48 VAC, 60 VDC
Cable Color Black
Current Rating 8 A
Connector Size Deutsch
Length 1.5 m
Connector Class Deutsch
Number of Wires 4
Temperature Range (C) -40-125 °C
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector Deutsch
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector Deutsch
Approvals UL
Net Weight 0.2072 lbs
Gross Weight 0.2072 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved