MMB60-12GH50-E2-V1
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MMB60-12GH50-E2-V1

Pepperl Fuchs Sensors
In stock
Item Number
MMB60-12GH50-E2-V1
MFG Item Number
278605
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
MMB60-12GH50-E2-V1
Magnetic, 278605

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 278605
Item Number MMB60-12GH50-E2-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Type of Circuit PNP
Output Voltage 30 VDC
Material Stainless Steel
Operating Temperature -13-167 °F
Approvals CE, cULus
Net Weight 0.0639 lbs
Gross Weight 0.0639 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved