NBB2-8GM30-A0-V1
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBB2-8GM30-A0-V1

Pepperl Fuchs Inductive Proximity
In stock
Item Number
NBB2-8GM30-A0-V1
MFG Item Number
304615-0033
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
NBB2-8GM30-A0-V1
Inductive DC, 187218

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 304615-0033
Item Number NBB2-8GM30-A0-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Power Type DC
Range 0-1.62 mm
Connection Type 4 Pin M12 Connector
Output Type NPN
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.0441 lbs
Gross Weight 0.0441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved