NCB40-FP-A2-P1
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NCB40-FP-A2-P1

Pepperl Fuchs Inductive Proximity
In stock
Item Number
NCB40-FP-A2-P1
MFG Item Number
187486
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
NCB40-FP-A2-P1
Inductive DC, 187486

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 187486
Item Number NCB40-FP-A2-P1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Power Type DC
Range 0-32.4 mm
Connection Type Screw Terminals
Output Type PNP
Body Composition Non-Metallic
Operating Voltage Range 10-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CCC, cCSAus, cULus
Net Weight 0.92 lbs
Gross Weight 0.975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved