OBS4000-18GM60-E5
Pepperl Fuchs Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OBS4000-18GM60-E5

Pepperl Fuchs Photoelectric Sensors
In stock
Item Number
OBS4000-18GM60-E5
MFG Item Number
087800
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
OBS4000-18GM60-E5
Photoelectric (Automation), 087800

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 087800
Item Number OBS4000-18GM60-E5
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 14.76 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Comments Light/Dark ON (Electrically Switchable)
Net Weight 0.26 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved