RLK28-8-H-400-IR-Z/31/116
Pepperl Fuchs Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RLK28-8-H-400-IR-Z/31/116

Pepperl Fuchs Photoelectric Sensors
In stock
Item Number
RLK28-8-H-400-IR-Z/31/116
MFG Item Number
134131
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
RLK28-8-H-400-IR-Z/31/116
Photoelectric (Automation), 134131

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 134131
Item Number RLK28-8-H-400-IR-Z/31/116
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Power Type AC, DC
Beam Type Infrared
Max Range 0.78-15.74 "
Operating Voltage Range 12-240 VAC, 12-240 VDC
Nominal Voltage 110 VDC, 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Operating Mode Dark On, Light On
Max Load Current 2 A
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 25 Hz
Scan Type Background Suppression
Approvals CCC, CE, cULus, EAC
Net Weight 0.245 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved