SLC30-1050-R-S
Pepperl Fuchs Light Curtains, SLC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLC30-1050-R-S

Pepperl Fuchs Light Curtains, SLC Series
In stock
Item Number
SLC30-1050-R-S
MFG Item Number
117673
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, SLC Series
Item #
SLC30-1050-R-S
Photoelectric Safety, 117673

SLC Series Information

  • Type 4 opto‑electronic in accordance with EN61496‑1
  • Self‑monitoring
  • Obstacle size, depending on type, 14 mm, 30 mm, 60 mm or 90 mm
  • Protection field heights from 150 mm to 1800 mm (SLC 30/SLC 14)
  • Protection field heights from 300 mm to 1800 mm (SLC 60)
  • Protection field heights from 600 mm to 1800 mm (SLC 90)
  • Cascading layout with maximum of two expansions (SLC xx‑xxxx‑S)
  • Selectable integrated startup/restart interlock
  • Simple layout
  • Robust aluminum housing
  • IP67 degree of protection
  • OSSDs either as semiconductor or relay contact output
  • Semiconductor OSSDs with galvanic isolation


Specifications

Specifications
Protected Field (Height) 1,050 mm
Ships Factory Direct No
Manufacturer Part Number 117673
Item Number SLC30-1050-R-S
Manufacturer Pepperl Fuchs
Product Series SLC
Family Series Pepperl Fuchs Light Curtains, SLC Series
Type Receiver
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 30 mm
Operating Range 0.2-15 m
Response Time 20 ms
Connection M20 Cable Gland
Cascadable Yes
EN/IEC 61496-1/-2 Type 4
IP Rating IP67
Approvals CE, TUV Sud, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved