SP.MA.NPT1.BN.X.25.K01
Pepperl Fuchs Fittings, SP.MA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP.MA.NPT1.BN.X.25.K01

Pepperl Fuchs Fittings, SP.MA Series
In stock
Item Number
SP.MA.NPT1.BN.X.25.K01
MFG Item Number
291447
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SP.MA Series
Item #
SP.MA.NPT1.BN.X.25.K01
Stopping Plugs, Brass nickel-plated,

SP.MA Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 291447
Item Number SP.MA.NPT1.BN.X.25.K01
Manufacturer Pepperl Fuchs
Product Series SP.MA
Family Series Pepperl Fuchs Fittings, SP.MA Series
Connection Type Recessed
Trade Size 1 "
Material Nickel-Plated Brass
Composition Metallic
Mounting Threaded
Max NEMA Rating NEMA 4X
Approvals CSA, UL
Comments Stopping Plug, Washer Gasket, and Locknut
Net Weight 0.3463 lbs
Gross Weight 0.3681 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved