SP.MD.M20.BN.C.15
Pepperl Fuchs Fittings, SP.MD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP.MD.M20.BN.C.15

Pepperl Fuchs Fittings, SP.MD Series
In stock
Item Number
SP.MD.M20.BN.C.15
MFG Item Number
431793
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SP.MD Series
Item #
SP.MD.M20.BN.C.15
Stopping Plugs, Brass nickel-plated,

SP.MD Series Information

  • Stopping Plug for Unused Cable Entries
  • Brass Nickel‑Plated
  • M16 Thread

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 431793
Item Number SP.MD.M20.BN.C.15
Manufacturer Pepperl Fuchs
Product Series SP.MD
Family Series Pepperl Fuchs Fittings, SP.MD Series
Connection Type Hex Head
Trade Size M20
Material Nickel-Plated Brass
Composition Metallic
Mounting Threaded
Max NEMA Rating NEMA 4X
Approvals CSA, UL
Comments Stopping Plug ONLY
Net Weight 0.0794 lbs
Gross Weight 0.1144 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved