SP.PE.M32.PA.C.15.K20
Pepperl Fuchs Fittings, SP.PE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP.PE.M32.PA.C.15.K20

Pepperl Fuchs Fittings, SP.PE Series
In stock
Item Number
SP.PE.M32.PA.C.15.K20
MFG Item Number
291462
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SP.PE Series
Item #
SP.PE.M32.PA.C.15.K20
Stopping Plugs, polyamide, black,

SP.PE Series Information

  • High Impact‑Resistant Polyamide Material, Black
  • Stopping Plug for Unused Cable Entries
  • M12 Thread

Specifications

Specifications
Manufacturer Part Number 291462
Item Number SP.PE.M32.PA.C.15.K20
Manufacturer Pepperl Fuchs
Product Series SP.PE
Family Series Pepperl Fuchs Fittings, SP.PE Series
Trade Size M32
Material Polyamide
Composition Non-Metallic
Mounting Threaded
Net Weight 0.0263 lbs
Gross Weight 0.6063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved