SP.PE.M40.PA.C.18.K10
Pepperl Fuchs Fittings, SP.PE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP.PE.M40.PA.C.18.K10

Pepperl Fuchs Fittings, SP.PE Series
In stock
Item Number
SP.PE.M40.PA.C.18.K10
MFG Item Number
291463
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SP.PE Series
Item #
SP.PE.M40.PA.C.18.K10
Stopping Plugs, polyamide, black,

SP.PE Series Information

  • High Impact‑Resistant Polyamide Material, Black
  • Stopping Plug for Unused Cable Entries
  • M12 Thread

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 291463
Item Number SP.PE.M40.PA.C.18.K10
Manufacturer Pepperl Fuchs
Product Series SP.PE
Family Series Pepperl Fuchs Fittings, SP.PE Series
Trade Size M40
Material Polyamide
Composition Non-Metallic
Mounting Threaded
Net Weight 0.0488 lbs
Gross Weight 0.485 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved