SP.PE.M50.PA.C.18.K05
Pepperl Fuchs Fittings, SP.PE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP.PE.M50.PA.C.18.K05

Pepperl Fuchs Fittings, SP.PE Series
In stock
Item Number
SP.PE.M50.PA.C.18.K05
MFG Item Number
291464
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SP.PE Series
Item #
SP.PE.M50.PA.C.18.K05
Stopping Plugs, polyamide, black,

SP.PE Series Information

  • High Impact‑Resistant Polyamide Material, Black
  • Stopping Plug for Unused Cable Entries
  • M12 Thread

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 291464
Item Number SP.PE.M50.PA.C.18.K05
Manufacturer Pepperl Fuchs
Product Series SP.PE
Family Series Pepperl Fuchs Fittings, SP.PE Series
Trade Size M50
Material Polyamide
Composition Non-Metallic
Mounting Threaded
Net Weight 0.075 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved