SU18-16/40A/110/115/126A
Pepperl Fuchs Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SU18-16/40A/110/115/126A

Pepperl Fuchs Photoelectric Sensors
In stock
Item Number
SU18-16/40A/110/115/126A
MFG Item Number
803584
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
SU18-16/40A/110/115/126A
Photoelectric (Automation), 803584

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 803584
Item Number SU18-16/40A/110/115/126A
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Power Type DC
Light Source LED
Max Detection Range 0.45 mm
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Switching Current 0.1 A
Status Indicator Yes
Switching Type Light/Dark On
Signal Output NPN/PNP
Switching Frequency 250 Hz, 3,000 Hz, 6,000 Hz
Short Circuit Protection Yes
Reverse Polarity Protection No
Composition Non-Metallic
Environmental Rating IP50
Cable Length 2 m
Response Time 0.00008 ms, 0.00016 ms, 0.002 ms
Approvals CCC, cULus
Net Weight 0.14 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved