The store will not work correctly when cookies are disabled.
UB1000-18GM75-U-V15
In stock
Item Number
UB1000-18GM75-U-V15
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
UB1000-18GM75-U-V15
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
204536 |
Item Number |
UB1000-18GM75-U-V15 |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Sensors |
Sensing Range (in) |
2.75-39.37 " |
Carrier Frequency (kHz) |
255 kHz |
Operating Voltage |
15-30 VDC |
Sensing Type |
End |
Output Function |
Analog |
Status Indicator |
Yes |
Body Composition |
Metallic |
Approvals |
CSA, UL |
Net Weight |
0.22 lbs |
Gross Weight |
0.26 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved