UB1500-F42S-UK-V95
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB1500-F42S-UK-V95

Pepperl Fuchs Sensors
In stock
Item Number
UB1500-F42S-UK-V95
MFG Item Number
111684
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB1500-F42S-UK-V95
Ultrasonic, 111684

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111684
Item Number UB1500-F42S-UK-V95
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 2.75-59.05 "
Carrier Frequency (kHz) 175 kHz
Operating Voltage 22-253 VAC, 22-253 VDC
Sensing Type Side
Output Type Relay Output
Connection Type 5 Pin V95 Connector
Status Indicator Yes
Body Composition Non-Metallic
Approvals CSA, UL
Net Weight 0.6989 lbs
Gross Weight 0.6989 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved