UB200-12GM-I-V1
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB200-12GM-I-V1

Pepperl Fuchs Sensors
In stock
Item Number
UB200-12GM-I-V1
MFG Item Number
182235
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB200-12GM-I-V1
Ultrasonic, 182235

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 182235
Item Number UB200-12GM-I-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 0.59-7.87 "
Carrier Frequency (kHz) 400 kHz
Operating Voltage 10-30 VDC
Sensing Type End
Output Function Analog
Status Indicator Yes
Body Composition Metallic
Approvals UL
Net Weight 0.0948 lbs
Gross Weight 0.0948 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved